Shop All Combination Wrenches
Gedore
Combination Wrench, 5.5mm
Mfr # 1 B 5,5
Zoro # G9052176
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
- Overall Length 100mm
- Finish Chrome plated
- Head Size 5.5mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1 B 5,5
- Zoro # G9052176
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 100mm |
Head Size | 5.5mm |
Details
Features | Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 10° |
Description
Combination Wrench,5.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Nylon Socket Set, 5pcs (95615)
- RIDGID Manual Threader Die Head, NPT, 1/4in, RH (OO-R: (NPT))
- KLEIN TOOLS 7 in Wire Stripper 8 to 16 AWG (11049-INS)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (03051)
- GEDORE Double Open Ended Wrench, 13x15mm (6 13X15)
- GEDORE Double Open Ended Wrench, 32x36mm, Overall Length: 310mm (895 32X36)
- GEDORE Combination Wrench, Extra Long, 10mm (7 XL 10)
- GEDORE Open Ended Wrench, 18mm (894 18)
- GEDORE Combination Wrench, 7/32" (7 7/32AF)
- GEDORE Combination Wrench, Extra Long, 24mm (7 XL 24)
- BONDHUS T-Handle Torx Wrench, T30, 7.6"L (BND33030)
- Gedore Wrenches