Shop All Combination Wrenches
Gedore
Combination Wrench, 4mm
Mfr # 7 4
Zoro # G9054678
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Overall Length 85mm
- Finish Chrome plated
- Head Size 4mm
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 4
- Zoro # G9054678
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 85mm |
Head Size | 4mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench,4mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" drive, 12-point deep impact socket 9/16" (7718)
- MILWAUKEE TOOL Battery Kit, One-Key, 120V AC, 12 Ah (MXFSC-1HD12)
- MIDWEST FASTENER #8-32 x 3/4" Black Plastic Coarse Thread Knurled Knobs 4PK (78121)
- MAKITA KEYLESS CHUCK 1/2" (MP763191-5)
- GEDORE Double Open Ended Wrench, 24x27mm (6 24X27)
- GEDORE Open Ended Wrench, 22mm (894 22)
- GEDORE Double Open Ended Wrench, 12x14mm (6 12X14)
- GEDORE Double Open Ended Wrench, 32x36mm, Overall Length: 310mm (895 32X36)
- GEDORE Tubular Box Wrench, 10x11mm, Includes: Not Applicable (26 R 10X11)
- GEDORE Double Open Ended Wrench, 25x28mm (6 25X28)
- WESTWARD Combination Wrench, Metric, 17mm Size (1EYK7)
- Gedore Wrenches