Shop All Combination Wrenches
Gedore
Combination Wrench, 4.5mm
Mfr # 7 4,5
Zoro # G9054845
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Overall Length 85mm
- Finish Chrome plated
- Head Offset Angle 15°
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 4,5
- Zoro # G9054845
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 85mm |
Head Size | 4.5mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench,4.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN965-6-M6-25-A T-Nut Assembly (965-6-M6-25-A)
- KD TOOLS Ball Pein Hammer, Fiberglass, 16 Oz (KDT82251)
- WESTWARD Mill Blunt File, 8 In L, Ergo Handle (1NFV5)
- KRAFT TOOL Golden Stainless Steel Finish, 11"x4-1/2 (PL454)
- GEDORE Double Open Ended Wrench, 17x19mm (6 17X19)
- GEDORE Double Open Ended Wrench, 41x46mm, Includes: Not Applicable (6 41X46)
- GEDORE Double Open Ended Wrench, 10x13mm (6 10X13)
- GEDORE Combination Wrench, 13mm (7 13)
- GEDORE Combination Wrench, Extra Long, 24mm (7 XL 24)
- GEDORE Double Open Ended Wrench, 24x27mm (6 24X27)
- BONDHUS L-Wrench Stubby Dbl Ball End MultiPCS, 22 Piece (BND27098)
- Gedore Combination Wrenches