Shop All Combination Wrenches
Gedore
Combination Wrench, 3mm
Mfr # 7 3
Zoro # G9054739
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Finish Chrome plated
- Overall Length 78mm
- Head Size 3mm
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 3
- Zoro # G9054739
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 78mm |
Head Size | 3mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench,3mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- KLEIN TOOLS Standard Cable Cutter, 32-Inch (63045)
- NORTON ABRASIVES Multi Point Tool (66260195015)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52820)
- GEDORE Open Ended Wrench, 41mm (894 41)
- GEDORE Double Open Ended Wrench, 10x13mm (6 10X13)
- GEDORE Combination Wrench, 12mm (1 B 12)
- GEDORE Combination Wrench, Extra Long, 17mm (7 XL 17)
- GEDORE Open Ended Wrench, 17mm (894 17)
- GEDORE Combination Wrench, 26mm, Overall Length: 340mm (1 B 26)
- HARVEST FORGE Combination Wrench, 1-3/8" (88140)
- Gedore Wrenches