Shop All Combination Wrenches
Gedore
Combination Wrench, 36mm
Mfr # 7 36
Zoro # G9055089
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Overall Length 460mm
- Finish Chrome plated
- Head Size 36 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 36
- Zoro # G9055089
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 460mm |
Head Size | 36 mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Combination Wrench,36mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 19 mm L.60 mm (03050019)
- GRIP-ON 6 Piece Axial Grip Locking Pliers Set (AX-SET6)
- CHICAGO PNEUMATIC Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 4,500 rpm, 3.2 hp (CP3249-GABSUD)
- BIG HORN T-Bolt - 5/16-18 x 1 1/2, PK 5 (19772-5PK)
- GEDORE Combination Wrench, Extra Long, 24mm (7 XL 24)
- GEDORE Combination Wrench, 30mm (1 B 30)
- GEDORE Tubular Box Wrench, 36x41mm (26 R 36X41)
- GEDORE Double Open Ended Wrench, 8x10mm (6 8X10)
- GEDORE Open Ended Wrench, 36mm (894 36)
- GEDORE Combination Wrench, 7mm, Includes: Not Applicable (7 7)
- TEKTON 7 mm Combination Wrench (18276)
- Gedore Wrenches