Shop All Combination Wrenches
Gedore
Combination Wrench, 3.5mm
Mfr # 7 3,5
Zoro # G9054687
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Overall Length 78mm
- Finish Chrome plated
- Head Offset Angle 15°
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 3,5
- Zoro # G9054687
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 78mm |
Head Size | 3.5mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench,3.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDCO INTERNATIONAL Windco International KW0102 Child Poly Wheel Barrow Molded Rubr Tire (KW0102)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48731)
- WIHA Torx(R) IP27 5.9" (36474)
- STEELMAN 4-3/8" 8-Point Locknut Socket, 3/4" Drive (60281-17)
- GEDORE Tubular Box Wrench, 17x19mm, Includes: Not Applicable (26 R 17X19)
- GEDORE Double Open Ended Wrench, 36x41mm (895 36X41)
- GEDORE Combination Wrench, 7mm, Includes: Not Applicable (7 7)
- GEDORE Combination Wrench, 12mm (1 B 12)
- GEDORE Double Ended Midget Wrench, 5.5mm (8 5,5)
- GEDORE Open Ended Wrench, 60mm (894 60)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217M-T500)
- Gedore Combination Wrenches