Shop All Combination Wrenches
Gedore
Combination Wrench, 32mm
Mfr # 7 32
Zoro # G9055140
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Finish Chrome plated
- Overall Length 370mm
- Head Size 32mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 7 32
- Zoro # G9055140
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 370mm |
Head Size | 32mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Combination Wrench,32mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 1-11/16" (DHS1688)
- GS TOOLING 9/32" TG100 Collets (334437N)
- WESTWARD 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (53YR59)
- FOWLER 6"/150mm Ultra-Cal VI Electronic Caliper with Lifetime Warranty (541001770)
- GEDORE Double Open Ended Wrench, 13x15mm (6 13X15)
- GEDORE Combination Wrench, 17mm (1 B 17)
- GEDORE Combination Wrench, 22mm (1 B 22)
- GEDORE Combination Wrench, 29mm, Overall Length: 370mm (1 B 29)
- GEDORE Combination Wrench, 36mm (7 36)
- GEDORE Combination Wrench, 26mm, Overall Length: 340mm (1 B 26)
- TEKTON 11/16 Inch Stubby Combination Wrench (18051)
- Gedore Wrenches