Shop All Combination Wrenches
Gedore
Combination Wrench, 3.2mm
Mfr # 7 3,2
Zoro # G9054650
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Finish Chrome plated
- Overall Length 78mm
- Head Offset Angle 15°
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 3,2
- Zoro # G9054650
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 78mm |
Head Size | 3.2mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench,3.2mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1/4" 8 pt SAE Socket, 8 Points (J5208S)
- ALLWAY K-Series Professional Heavy Duty Linoleum Knife (LK25)
- RIDGID Wheel, Cutter E4266 Hws F/Hngd (75557)
- MILWAUKEE TOOL 1-1/2" Quick-Change Steel Plate Carbide Cutter (49-57-8227)
- GEDORE Double Ended Midget Wrench, 5.5mm (8 5,5)
- GEDORE Combination Swivel Head Wrench, 13mm (534 13)
- GEDORE Open Ended Wrench, 27mm (894 27)
- GEDORE Combination Wrench, 13mm (7 13)
- GEDORE Combination Wrench, 30mm (1 B 30)
- GEDORE Open Ended Wrench, 34mm (894 34)
- GEARWRENCH 20mm 90T 12 PT Combi Ratchet Wrench (KDT86920)
- Gedore Wrenches