Shop All Combination Wrenches
Gedore
Combination Wrench, 3/16 W
Mfr # 1 B 3/16W
Zoro # G9052079
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
- Finish Chrome plated
- Overall Length 158mm
- Head Size 3/16"
- Head Offset Angle 10°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 1 B 3/16W
- Zoro # G9052079
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 158mm |
Head Size | 3/16" |
Details
Features | Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use |
Finish | Chrome plated |
Head Offset Angle | 10° |
Measurement Type | SAE |
Description
Combination Wrench,3/16 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 1/8" ER32 Collets (337703)
- MILWAUKEE TOOL Foam Insert, 12 1/2 inx16 1/4 in, 3 5/8 in (48-22-8453)
- REGAL CUTTING TOOLS #10-24 H3 2 Flt. Bottom Spiral Flute (008250AS)
- RAZOR-BACK Floor Scraper, 14" Flex Head, Industrial (2451600)
- GEDORE Combination Wrench, 3.5mm (7 3,5)
- GEDORE Combination Ratchet Wrench, 21mm (7 R 21)
- GEDORE Double Open Ended Wrench, 36x41mm (895 36X41)
- GEDORE Open Ended Wrench, 65mm (894 65)
- GEDORE Combination Wrench, 8mm (7 8)
- GEDORE Open Ended Wrench, 70mm (894 70)
- PROTO Combination Wrench, Metric, 22mm Size (J1222MBASD)
- Gedore Wrenches