Shop All Combination Wrenches
Gedore
Combination Wrench, 3/16"
Mfr # 7 3/16AF
Zoro # G9055098
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Overall Length 85mm
- Finish Chrome plated
- Head Size 3/16"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 3/16AF
- Zoro # G9055098
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 85mm |
Head Size | 3/16" |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Measurement Type | SAE |
Head Offset Angle | 15° |
Description
Combination Wrench,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX27)
- WILTON Sledge Hammer, 20 lb., 24 In, Rubber/Steel (22024)
- VAUGHAN & BUSHNELL 36In Heavy Sledge Hammer Handle (67392)
- RIDGID Spacer (93460)
- GEDORE Open Ended Wrench, 80mm (894 80)
- GEDORE Swivel Head Double Ended Wrench, 13x17mm (34 13X17)
- GEDORE Combination Wrench, 3mm (7 3)
- GEDORE Open Ended Wrench, 70mm (894 70)
- GEDORE Double Open Ended Wrench, 41x46mm, Includes: Not Applicable (6 41X46)
- GEDORE Double Open Ended Wrench, 12x14mm (6 12X14)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88430)
- Gedore Wrenches