Shop All Combination Wrenches
Gedore
Combination Wrench, 30mm
Mfr # 1 B 30
Zoro # G9052465
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
- Overall Length 390mm
- Finish Chrome plated
- Head Size 30mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1 B 30
- Zoro # G9052465
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 390mm |
Head Size | 30mm |
Details
Features | Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 10° |
Description
Combination Wrench,30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88618)
- DRILL AMERICA 1-1/2"x2" Carbide Tipped Annular Cutter (CTC5-530-257)
- 3M Finishing Pad, Foam, 8" Size, PK2 (33036)
- KOMELON 16 ft Tape Measure, 3/4 in Blade (416HV)
- GEDORE Double Open Ended Wrench, 30x32mm, Includes: Not Applicable (6 30X32)
- GEDORE Double Open Ended Wrench, 24x30mm (6 24X30)
- GEDORE Double Open Ended Wrench, 25x28mm (6 25X28)
- GEDORE Obstruction Wrench, 3/4"x7/8" (304 3/4X7/8AF)
- GEDORE Tubular Box Wrench, 36x41mm (26 R 36X41)
- GEDORE Insulated Open Ended Wrench, 13mm (VDE 894 13)
- HOLEX Combination wrench- imperial- chrome-plated- Width across flats: 3/4in (613970 3/4)
- Gedore Combination Wrenches