Shop All Combination Wrenches
Gedore
Combination Wrench, 29mm, Overall Length: 370mm
Mfr # 1 B 29
Zoro # G9052401
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
- Overall Length 370mm
- Finish Chrome plated
- Head Size 29mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1 B 29
- Zoro # G9052401
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 370mm |
Head Size | 29mm |
Details
Features | Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 10° |
Description
Combination Wrench,29mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 3/8-16X50 Zinc, Black Satin, Comp: Steel (K0116.4A41X50)
- DAYTON Combination Belt and Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness (49H006)
- CHICAGO-LATROBE Countersink Set, 1-8, 8 Pc (69878)
- GREENLEE Fishing Line, 500 Ft, Poly Line, 210 lb (430-500)
- GEDORE Combination Wrench, 6mm (7 6)
- GEDORE Double Open Ended Wrench, 25x28mm (6 25X28)
- GEDORE Tubular Box Wrench, 16x17mm (26 R 16X17)
- GEDORE Combination Swivel Head Wrench, 13mm (534 13)
- GEDORE Double Open Ended Wrench, 17x19mm (6 17X19)
- GEDORE Tubular Box Wrench, 10x11mm, Includes: Not Applicable (26 R 10X11)
- VULCAN Wrench Combo 1-5/16In Fraction (MT6547510)
- Gedore Wrenches