Shop All Combination Wrenches
Gedore
Combination Wrench, 27mm
Mfr # 1 B 27
Zoro # G9052471
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
- Finish Chrome plated
- Head Offset Angle 10°
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1 B 27
- Zoro # G9052471
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 352mm |
Head Size | 27mm |
Details
Features | Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use |
Finish | Chrome plated |
Head Offset Angle | 10° |
Measurement Type | Metric |
Description
Combination Wrench,27mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Gasket Cutter Kit, Light Duty, 19" L (AX3020)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 3/8 in. (80038)
- JAMESON Limb and Wire Raiser, 2-pack (WR-1-2PK)
- GEARWRENCH 1-3/8" 72-Tooth 12 Point Ratcheting Combination Wrench (9062D)
- GEDORE Tubular Box Wrench, 19x22mm, Overall Length: 165mm (26 R 19X22)
- GEDORE Combination Wrench, 15/16" (1 B 15/16AF)
- GEDORE Open Ended Wrench, 17mm (894 17)
- GEDORE Combination Wrench, 3mm (7 3)
- GEDORE Combination Wrench, 4mm (7 4)
- GEDORE Combination Swivel Head Wrench, 13mm (534 13)
- WILLIAMS Combination Wrench, 15/16 Inch Opening, Rounded, Offset (JHW11961)
- Gedore Combination Wrenches