Shop All Combination Wrenches
Gedore
Combination Wrench, 26mm, Overall Length: 340mm
Mfr # 1 B 26
Zoro # G9052508
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
- Finish Chrome plated
- Measurement Type Metric
- Head Offset Angle 10°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1 B 26
- Zoro # G9052508
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 340mm |
Head Size | 26mm |
Details
Features | Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 10° |
Description
Combination Wrench,26mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 24mm 6 Point 77mm 1/2 Sq. Drive (24300M-24)
- PROTO 1 in Drive Impact Socket 1 9/16 in Size 6 pt Standard Depth, Black Oxide (J10025)
- ZORO SELECT Scraper, 10 In Handle (F36830-0000)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 5PC SAE OFFSET RATCHET BX WRENCH ST (KH5362)
- GEDORE Combination Wrench, 28mm, Overall Length: 370mm (1 B 28)
- GEDORE Combination Wrench, 27mm (1 B 27)
- GEDORE Combination Wrench, 22mm (1 B 22)
- GEDORE Combination Wrench, 7/32" (7 7/32AF)
- GEDORE Open Ended Wrench, 75mm (894 75)
- GEDORE Double Open Ended Wrench, 36x41mm (895 36X41)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240BASD)
- Gedore Combination Wrenches