Shop All Combination Wrenches
Gedore
Combination Wrench, 23mm
Mfr # 7 23
Zoro # G9054967
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Overall Length 270mm
- Finish Chrome plated
- Head Size 23mm
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 23
- Zoro # G9054967
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 270mm |
Head Size | 23mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench,23mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Slashing Hook, 1 Hand Use, Hickory Handle (OX 70 H-0905)
- DEWALT 8-Pc. Self-Feed Kit (DW1649)
- DEWALT 1/2" 10 Pc. Socket Set - IMPACT READY(R) (DW22812)
- DEWALT Chalk Line Reel, Red, Ergonomic, Ratio 3:1 (DWHT47374L)
- GEDORE Double Open Ended Wrench, 19x24mm (6 19X24)
- GEDORE Combination Wrench, 13/16", Overall Length: 280mm (1 B 13/16AF)
- GEDORE Combination Wrench, 13mm (7 13)
- GEDORE Double Open Ended Wrench, 41x46mm, Includes: Not Applicable (6 41X46)
- GEDORE Combination Wrench, 34mm, Includes: Not Applicable (1 B 34)
- GEDORE Open Ended Wrench, 80mm (894 80)
- GEARWRENCH 15mm 90T 12 PT Combi Ratchet Wrench (KDT86915)
- Gedore Combination Wrenches