Shop All Combination Wrenches
Gedore
Combination Wrench, 22mm
Mfr # 1 B 22
Zoro # G9052237
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
- Finish Chrome plated
- Measurement Type Metric
- Head Offset Angle 10°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1 B 22
- Zoro # G9052237
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 292mm |
Head Size | 22mm |
Details
Features | Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 10° |
Description
Combination Wrench,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG 3/4" Square Drive, 3-1/4" SAE Socket, 8 Points (1209)
- PROTO Satin Open-End Wrench - 14 mm x 15 mm (J31415)
- WILTON C-Clamp, 10", Iron, Regular Duty, 2850 lb., Body Color: Black (540A-10)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% #30 (C08170)
- GEDORE Combination Wrench, 27mm (1 B 27)
- GEDORE Combination Wrench, 34mm, Includes: Not Applicable (1 B 34)
- GEDORE Combination Wrench, 17mm (1 B 17)
- GEDORE Insulated Open Ended Wrench, 13mm (VDE 894 13)
- GEDORE Open Ended Wrench, 80mm (894 80)
- GEDORE Combination Wrench, 28mm, Overall Length: 370mm (1 B 28)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 21mm Size (88321)
- Gedore Combination Wrenches