Shop All Combination Wrenches
Gedore
Combination Wrench, 21mm
Mfr # 7 21
Zoro # G9054766
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Finish Chrome plated
- Overall Length 252mm
- Head Size 21mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 21
- Zoro # G9054766
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 252mm |
Head Size | 21mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Combination Wrench,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 2, Carbide (SNMG322ENG-AC8025P)
- FISKARS Precision Hand Drill 5Pc (132420-1001)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #3 Impact Duty Power Bit, 25-Piece Pack (48-32-4163)
- URREA Urrea Red Handle Screwdriver, , #2 Phillips Tip, 3-13/32"L, 1 3/8"L X 1/4" Stubby Round Shank (9671R)
- GEDORE Combination Wrench, 15mm (7 15)
- GEDORE Combination Wrench, 17mm (1 B 17)
- GEDORE Combination Wrench, 7mm, Includes: Not Applicable (7 7)
- GEDORE Double Open Ended Wrench, 21x23mm (6 21X23)
- GEDORE Deep Ring Wrench Straight, 46mm (308 46)
- GEDORE Combination Wrench, 4.5mm (7 4,5)
- PROTO Combination Wrench, SAE, 3-1/8in Size (J12100)
- Gedore Combination Wrenches