Shop All Combination Wrenches
Gedore
Combination Wrench, 21mm
Mfr # 1 B 21
Zoro # G9052298
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
- Finish Chrome plated
- Overall Length 280mm
- Head Size 21mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1 B 21
- Zoro # G9052298
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 280mm |
Head Size | 21mm |
Details
Features | Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 10° |
Description
Combination Wrench,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Outer Tie Rod Remover (7503)
- DRILL AMERICA 1/2"-16 HSS Plug Hand Tap (DWTST1/2-16P)
- KO-KEN Socket 45mm 6 Point 62mm Thin walled 3/4 Sq. Drive (16401M-45)
- KRAFT TOOL Undercut Door Jamb Saw (FC518)
- GEDORE Open Ended Wrench, 50mm (894 50)
- GEDORE Combination Wrench, 12mm (1 B 12)
- GEDORE Double Open Ended Wrench, 12x14mm (6 12X14)
- GEDORE Double Open Ended Wrench, 19x22mm (6 19X22)
- GEDORE Open Ended Wrench, 13mm (894 13)
- GEDORE Combination Wrench, 25mm, Overall Length: 328mm (1 B 25)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1230)
- Gedore Combination Wrenches