Shop All Combination Wrenches
Gedore
Combination Wrench, 20mm
Mfr # 7 20
Zoro # G9054836
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Overall Length 240mm
- Finish Chrome plated
- Head Size 20mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 20
- Zoro # G9054836
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 240mm |
Head Size | 20mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Combination Wrench,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN76-17-M5-D Mushroom Knob Plastic (5NB74/D)
- JET Dust Collector, 650 CFM Max Flow, 1 hp, 1 Phase (708642BK)
- LINK HANDLES Curved Grip Handle, 36", Fire, Contractor (64709)
- GUARDAIR Air Gun, with 36" L Flextension, 1/4" FNPT (80FLEX36)
- GEDORE Combination Wrench, 29mm, Overall Length: 370mm (1 B 29)
- GEDORE Double Open Ended Wrench, 19x24mm (6 19X24)
- GEDORE Open Ended Wrench, 36mm (894 36)
- GEDORE Double Ended Midget Wrench, 5.5mm (8 5,5)
- GEDORE Open Ended Wrench, 19mm (894 19)
- GEDORE Combination Wrench, 30mm (1 B 30)
- SUNEX WRENCH 26MM V-GROOVE POLISHED COMBO (SU991926MA)
- Gedore Combination Wrenches