Shop All Combination Wrenches
Gedore
Combination Wrench, 18mm
Mfr # 7 18
Zoro # G9054781
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Overall Length 220mm
- Finish Chrome plated
- Head Size 18mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 18
- Zoro # G9054781
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 220mm |
Head Size | 18mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Combination Wrench,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M6 x 0.75 Hand Tap D3 4 Flt Plug (025230AS)
- PROSKIT Stainless Cutting Plier (PM-396F)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #57 (44727)
- POWERWELD Chipping Hammer, Wooden Handle, Cross Chisel and Point (RLHWH-30)
- GEDORE Combination Wrench, Extra Long, 24mm (7 XL 24)
- GEDORE Combination Wrench, Extra Long, 17mm (7 XL 17)
- GEDORE Open Ended Wrench, 32mm (894 32)
- GEDORE Tubular Box Wrench, 17x19mm, Includes: Not Applicable (26 R 17X19)
- GEDORE Double Open Ended Wrench, 19x24mm (6 19X24)
- GEDORE Combination Wrench, 36mm (1 B 36)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A210)
- Gedore Wrenches