Shop All Combination Wrenches
Gedore
Combination Wrench, 17mm
Mfr # 7 17
Zoro # G9054775
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Overall Length 210mm
- Finish Chrome plated
- Head Offset Angle 15°
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 7 17
- Zoro # G9054775
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 210mm |
Head Size | 17mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (4LXW6)
- POWERMATE VX Dual Action Air Sander, 6in. (024-0092CT)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 2.90mm (45821)
- WESTWARD Spring Clamp, Steel, 11-1/2 in Overall L (806EP5)
- GEDORE Combination Wrench, 3mm (7 3)
- GEDORE Open Ended Wrench, 12mm (894 12)
- GEDORE Combination Wrench, 15/16" (1 B 15/16AF)
- GEDORE Open Ended Wrench, 60mm (894 60)
- GEDORE Swivel Head Double Ended Wrench, 13x17mm (34 13X17)
- GEDORE Double Open Ended Wrench, 19x22mm (6 19X22)
- PROTO Combination Wrench, SAE, 1-7/8in Size (J1260B)
- Gedore Wrenches