Shop All Combination Wrenches
Gedore
Combination Wrench, 17mm
Mfr # 1 B 17
Zoro # G9052228
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
- Finish Chrome plated
- Head Offset Angle 10°
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 1 B 17
- Zoro # G9052228
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 232mm |
Head Size | 17mm |
Details
Features | Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use |
Finish | Chrome plated |
Head Offset Angle | 10° |
Measurement Type | Metric |
Description
Combination Wrench,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-916)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Co-Molded Grip, Spring Return and Locking Latch (0890SMC)
- ITL 1000v Insulated 3 Metre Non Conductive Tape Measure (01855)
- DRILL AMERICA 14-20 HSS Machine and Fraction Hand Taper Tap (DWT54393)
- GEDORE Open Ended Wrench, 60mm (894 60)
- GEDORE Open Ended Wrench, 41mm (894 41)
- GEDORE Combination Wrench, 24mm, Overall Length: 318mm (1 B 24)
- GEDORE Tubular Box Wrench, 36x41mm (26 R 36X41)
- GEDORE Combination Wrench, Extra Long, 7mm (7 XL 7)
- GEDORE Open Ended Wrench, 46mm (894 46)
- GEARWRENCH 46mm 72-Tooth 12 Point Ratcheting Combination Wrench (9146D)
- Gedore Wrenches