Shop All Combination Wrenches
Gedore
Combination Wrench, 16mm
Mfr # 7 16
Zoro # G9054949
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Overall Length 200mm
- Finish Chrome plated
- Head Offset Angle 15°
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 16
- Zoro # G9054949
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 200mm |
Head Size | 16mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Box End Wrench, 5/8", 11/16" Head Sizes (446G58)
- STANLEY SAWHORSE FLD MTL 29""H (STST11154)
- MITUTOYO Vernier Caliper, 0-8 In, 0.001 In Grad (531-129)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 62 145 A)
- GEDORE Double Open Ended Wrench, 17x19mm (6 17X19)
- GEDORE Open Ended Wrench, 27mm (894 27)
- GEDORE Combination Wrench, 25mm, Overall Length: 328mm (1 B 25)
- GEDORE Open Ended Wrench, 22mm (894 22)
- GEDORE Open Ended Wrench, 90mm (894 90)
- GEDORE Combination Wrench, 34mm, Includes: Not Applicable (1 B 34)
- MILWAUKEE TOOL 11/16 in. SAE Ratcheting Combination Wrench (45-96-9222)
- Gedore Combination Wrenches