Shop All Combination Wrenches
Gedore
Combination Wrench, 15/16"
Mfr # 1 B 15/16AF
Zoro # G9051887
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
- Finish Chrome plated
- Overall Length 318mm
- Head Size 15/16"
- Head Offset Angle 10°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1 B 15/16AF
- Zoro # G9051887
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 318mm |
Head Size | 15/16" |
Details
Features | Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use |
Finish | Chrome plated |
Head Offset Angle | 10° |
Measurement Type | SAE |
Description
Combination Wrench,15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Sidewalk Edger, SS/ProForm, 1/4 in Radius (CF172PF)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P405JR)
- DEWALT Circular Saw Blade, 7 1/4 in, 40 Teeth (DWAW71440)
- WESTWARD 50 ft Tape Measure, 3/8 in Blade (1MKT9)
- GEDORE Double Open Ended Wrench, 24x30mm (6 24X30)
- GEDORE Combination Wrench, 34mm, Includes: Not Applicable (1 B 34)
- GEDORE Open Ended Wrench, 38mm (894 38)
- GEDORE Obstruction Wrench, 3/4"x7/8" (304 3/4X7/8AF)
- GEDORE Double Open Ended Wrench, 13x14mm, Includes: Not Applicable (6 13X14)
- GEDORE Open Ended Wrench, 65mm (894 65)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234-T500)
- Gedore Combination Wrenches