Shop All Combination Wrenches
Gedore
Combination Wrench, 14mm
Mfr # 7 14
Zoro # G9054888
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Overall Length 180mm
- Finish Chrome plated
- Head Offset Angle 15°
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 14
- Zoro # G9054888
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 180mm |
Head Size | 14mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT UF OSC BLD CW 1-1/4 in., 3PK (DOU125JBW3)
- AMPG Finger Collet Stop, 5C (Z8996)
- LLAMBRICH USA Keyless Drill Chuck 0.291" Cap., 3/8-24 Mount Size, SS (SP-07 R-3/8 FGE-C)
- CDI CDI Torque Wrench, 1/4Dr, 20-150 in.-lb. (1501MRPH)
- GEDORE Combination Wrench, 36mm (1 B 36)
- GEDORE Double Open Ended Wrench, 27x32mm, Overall Length: 275mm (895 27X32)
- GEDORE Double Open Ended Wrench, 21x23mm (6 21X23)
- GEDORE Open Ended Wrench, 24mm (894 24)
- GEDORE Open Ended Wrench, 75mm (894 75)
- GEDORE Double Open Ended Wrench, 13x15mm (6 13X15)
- OEMTOOLS 1-5/8" Jumbo Combination Wrench (22109)
- Gedore Combination Wrenches