Shop All Combination Wrenches
Gedore
Combination Wrench, 1/4 W
Mfr # 1 B 1/4W
Zoro # G9052149
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
- Overall Length 185mm
- Finish Chrome plated
- Head Offset Angle 10°
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1 B 1/4W
- Zoro # G9052149
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 185mm |
Head Size | 1/4 in |
Details
Features | Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use |
Finish | Chrome plated |
Head Offset Angle | 10° |
Measurement Type | SAE |
Description
Combination Wrench,1/4 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Flat Tip Spindle, M6X1.00, 0.63, 2.13 (215208-M)
- WESTWARD 8 Piece Metric Fold-Up Hex Key Set, 2CYB8 (2CYB8)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21/32" 12 pt SAE Socket, 12 Points (40121)
- WESTWARD Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPTF (5TWX5)
- GEDORE Combination Wrench, 26mm, Overall Length: 340mm (1 B 26)
- GEDORE Combination Wrench, 8mm (7 8)
- GEDORE Combination Wrench, 22mm (1 B 22)
- GEDORE Open Ended Wrench, 46mm (894 46)
- GEDORE Open Ended Wrench, 36mm (894 36)
- GEDORE Open Ended Wrench, 24mm (894 24)
- BETA Double Offset Ring Wrench, 5/16x11/32" (000900206)
- Gedore Combination Wrenches