Shop All Combination Wrenches
Gedore
Combination Wrench, 1/4"
Mfr # 1 B 1/4AF
Zoro # G9051756
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
- Overall Length 100mm
- Finish Chrome plated
- Head Size 1/4 in
- Head Offset Angle 10°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1 B 1/4AF
- Zoro # G9051756
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 100mm |
Head Size | 1/4 in |
Details
Features | Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use |
Finish | Chrome plated |
Head Offset Angle | 10° |
Measurement Type | SAE |
Description
Combination Wrench,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Pilot for 6 in. Copperhead Cutters (10547)
- ZORO SELECT Head Set, 3/8-16, 2.50 in., DRHT/DLHT (MHS-3716)
- WESTWARD Precision Slotted Screwdriver 5/64 in Round (401L49)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H404KG)
- GEDORE Tubular Box Wrench, 17x19mm, Includes: Not Applicable (26 R 17X19)
- GEDORE Open Ended Wrench, 38mm (894 38)
- GEDORE Combination Wrench, 12mm (1 B 12)
- GEDORE Open Ended Wrench, 70mm (894 70)
- GEDORE Combination Wrench, 30mm (1 B 30)
- GEDORE Open Ended Wrench, 50mm (894 50)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240BASD)
- Gedore Wrenches