Shop All Combination Wrenches
Gedore
Combination Wrench, 13/16", Overall Length: 280mm
Mfr # 1 B 13/16AF
Zoro # G9051896
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
- Overall Length 280mm
- Finish Chrome plated
- Head Size 13/16 in
- Head Offset Angle 10°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1 B 13/16AF
- Zoro # G9051896
- UPC # 04010886600627
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 280mm |
Head Size | 13/16 in |
Details
Features | Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use |
Finish | Chrome plated |
Head Offset Angle | 10° |
Measurement Type | SAE |
Description
Combination Wrench,13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Wood Router, Square, 1/4" x 3/4, Number of Flutes: 2 (WRDMG-808)
- WELLER Crescent 1/2 in. Socket Impact Adapter 1 pc (CIMSA2N)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331 CA510)
- DRILL AMERICA 18 Piece Tap and Drill Bit Set, m2 - m12 in Metal Case (DWDTD4099)
- GEDORE Combination Wrench, 25mm, Overall Length: 328mm (1 B 25)
- GEDORE Double Open Ended Wrench, 24x30mm (6 24X30)
- GEDORE Combination Wrench, 7mm, Includes: Not Applicable (7 7)
- GEDORE Combination Swivel Head Wrench, 13mm (534 13)
- GEDORE Combination Wrench, 3.2mm (7 3,2)
- GEDORE Combination Wrench, 28mm, Overall Length: 370mm (1 B 28)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 24 mm L.280 mm (40082424)
- Gedore Wrenches