Shop All Combination Wrenches
Gedore
Combination Wrench, 12mm
Mfr # 1 B 12
Zoro # G9052185
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
- Overall Length 168mm
- Finish Chrome plated
- Head Size 12mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1 B 12
- Zoro # G9052185
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 168mm |
Head Size | 12mm |
Details
Features | Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 10° |
Description
Combination Wrench,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7112)
- IRWIN Quick Grip Clamp 4Pk (1873304)
- EKLIND 5 Piece Fold-Up Hex Key Set, 20511 (20511)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD29/32)
- GEDORE Combination Wrench, 36mm (1 B 36)
- GEDORE Tubular Box Wrench, 10x11mm, Includes: Not Applicable (26 R 10X11)
- GEDORE Open Ended Wrench, 9mm (894 9)
- GEDORE Open Ended Wrench, 41mm (894 41)
- GEDORE Combination Wrench, 5mm (7 5)
- GEDORE Combination Wrench, 19mm (7 19)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88608s)
- Gedore Combination Wrenches