Shop All Combination Wrenches
Gedore
Combination Wrench, 1/2"
Mfr # 7 1/2AF
Zoro # G9055046
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Overall Length 170mm
- Finish Chrome plated
- Head Size 1/2 in
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 1/2AF
- Zoro # G9055046
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 170mm |
Head Size | 1/2 in |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Measurement Type | SAE |
Head Offset Angle | 15° |
Description
Combination Wrench,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Push/Puller Medium Leg (J4240L)
- MCGUIRE NICHOLAS Quad Electrician Pouch (23021-Q)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 23/64 (CXDSR3594AP)
- MILWAUKEE TOOL 1 in. SAE Combination Wrench (45-96-9432)
- GEDORE Tubular Box Wrench, 16x18mm (26 R 16X18)
- GEDORE Open Ended Wrench, 14mm (894 14)
- GEDORE Combination Wrench, 24mm, Overall Length: 318mm (1 B 24)
- GEDORE Double Open Ended Wrench, 32x36mm, Overall Length: 310mm (895 32X36)
- GEDORE Insulated Open Ended Wrench, 13mm (VDE 894 13)
- GEDORE Open Ended Wrench, 41mm (894 41)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A293)
- Gedore Combination Wrenches