Shop All Combination Wrenches
Gedore
Combination Wrench, 10mm
Mfr # 7 10
Zoro # G9054906
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Finish Chrome plated
- Overall Length 140mm
- Head Size 10 mm
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 10
- Zoro # G9054906
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 140mm |
Head Size | 10 mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Evolution 12 Ft. Self-Lock Tape Measure (L4812HV)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 5 Flutes, NPT (C64099)
- NEW FARM PRODUCTS Heavy-Duty Splice Crimper/Wire Cutter (T2)
- MITUTOYO 11 to 12/.0001" O. Mic R (103-226)
- GEDORE Combination Wrench, 36mm (7 36)
- GEDORE Double Open Ended Wrench, 10x13mm (6 10X13)
- GEDORE Open Ended Wrench, 17mm (894 17)
- GEDORE Combination Wrench, 30mm (1 B 30)
- GEDORE Double Open Ended Wrench, 30x32mm, Includes: Not Applicable (6 30X32)
- GEDORE Open Ended Wrench, 50mm (894 50)
- HARVEST FORGE Combination Wrench, 2" (88145)
- Gedore Wrenches