Shop All Combination Wrenches
Gedore
Combination Swivel Head Wrench, 15mm
Mfr # 534 15
Zoro # G9059760
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Slim Pattern, With Free Moving Socket Wrench, With Holes for Tommy Bars 26 D and 26 RS
- Finish Chrome plated
- Overall Length 231mm
- Head Size 15mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 534 15
- Zoro # G9059760
- Country of Origin South Africa
- Category Combination Wrenches
Dimensions
Overall Length | 231mm |
Head Size | 15mm |
Details
Features | Slim Pattern, With Free Moving Socket Wrench, With Holes for Tommy Bars 26 D and 26 RS |
Finish | Chrome plated |
Measurement Type | Metric |
Description
Combination Swivel Head Wrench,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12 oz. Ball Peen Hammer, 13" Hickory Handle (2DBR7)
- BOSCH Rebar Cutter Masonry Drill Bit 1" x 12"L, Straight (RCSS2164)
- KIPP Adjustable Handle Size: 2, 3/8-16X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A42X20)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2)
- GEDORE Open Ended Wrench, 55mm (894 55)
- GEDORE Combination Wrench, 13mm (7 13)
- GEDORE Open Ended Wrench, 38mm (894 38)
- GEDORE Combination Wrench, 34mm, Includes: Not Applicable (1 B 34)
- GEDORE Combination Wrench, 15/16" (1 B 15/16AF)
- GEDORE Double Open Ended Wrench, 34x36mm, Includes: Not Applicable (6 34X36)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88412)
- Gedore Combination Wrenches