Shop All Combination Wrenches
Gedore
Combination Swivel Head Wrench, 10mm
Mfr # 534 10
Zoro # G9059821
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Slim Pattern, With Free Moving Socket Wrench, With Holes for Tommy Bars 26 D and 26 RS
- Finish Chrome plated
- Overall Length 179mm
- Head Size 10 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 534 10
- Zoro # G9059821
- Country of Origin South Africa
- Category Combination Wrenches
Dimensions
Overall Length | 179mm |
Head Size | 10 mm |
Details
Features | Slim Pattern, With Free Moving Socket Wrench, With Holes for Tommy Bars 26 D and 26 RS |
Finish | Chrome plated |
Measurement Type | Metric |
Description
Combination Swivel Head Wrench,10mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 12 Inch Table Saw Blade Holder (19177)
- WIHA SYSTEM 4 ESD Safe Precision Handle (28000)
- OSG Chucking Reamer, 1.8850 in., 2 Fl, Carbide (257-1920)
- TEKTON 13-Tool Hex L-Key Holder 0.050-3/8 in. (OKH31101)
- GEDORE Double Open Ended Wrench, 36x41mm (895 36X41)
- GEDORE Combination Wrench, 13mm (7 13)
- GEDORE Double Open Ended Wrench, 25x28mm (6 25X28)
- GEDORE Double Open Ended Wrench, 10x11mm (6 10X11)
- GEDORE Swivel Head Double Ended Wrench, 13x17mm (34 13X17)
- GEDORE Deep Ring Wrench Straight, 46mm (308 46)
- CAPRI TOOLS WaveDrive Pro 9/16 in Combination Wrench for Regular and Rounded Bolts (CP11750-S916XT)
- Gedore Combination Wrenches