Shop All Combination Wrench Sets
Gedore
Combination Ratchet Wrench Set, 8-19mm, Number of Pieces: 12
Mfr # 7 UR-012
Zoro # G8757660
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination Ratchet, Reversible
- Number of Pieces 12
- Reversing Yes
- Wrench Head Sizes 8mm to 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 UR-012
- Zoro # G8757660
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 8mm to 19mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination Ratchet, Reversible |
Number of Pieces | 12 |
Reversing | Yes |
Offset | 13 Degrees |
Measurement Type | Metric |
Item | Combination Ratchet Wrench Set,8-19mm |
Description
Combination Ratchet Wrench Set,8-19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISEGRIP Poly Buttress Drum Bung, 10PK (DRM543)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (52830)
- ULTRA-DEX USA Indexable Boring Bar, A12Q SCLCR3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A12Q SCLCR3)
- WESTWARD Needle File Set, 0 Cut, 7-3/16", 12 Pc (10Z661)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- SUNEX 14 Pc. Full Polish SAE Angle Head Wrench Set (9914A)
- WRIGHT TOOL Open End Wrench 10 Piece Set - Full Poli (741)
- Gedore Combination Wrench Sets