Shop All Combination Wrenches
Gedore
Combination Ratchet Wrench, 17mm
Mfr # 7 R 17
Zoro # G9055256
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Glare, High Torque Transfer, With Same Size Each End, UD Profile
- Overall Length 225mm
- Finish Chrome plated
- Head Size 17mm
- Head Offset Angle 6°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 R 17
- Zoro # G9055256
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 225mm |
Head Size | 17mm |
Details
Features | Non-Glare, High Torque Transfer, With Same Size Each End, UD Profile |
Finish | Chrome plated |
Head Offset Angle | 6° |
Measurement Type | Metric |
Description
Combination Ratchet Wrench,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Socket Holder, Magnetic, 1/4" D, F/26 Red (40120)
- MILWAUKEE TOOL M18 FUEL 2 in. ProPEX Expander with ONE-KEY Kit with 1-1/4 in. - 2 in. Expander Heads (2932-22XC)
- WESTWARD Hand File, Knife Shape, 10 In, 43/44 TPI (12F822)
- OSG Micro Drill, 0.0689, Carbide, 11.00mm Flute (3300175)
- GEDORE Swivel Head Double Ended Wrench, 13x17mm (34 13X17)
- GEDORE Double Open Ended Wrench, 30x32mm, Includes: Not Applicable (6 30X32)
- GEDORE Tubular Box Wrench, 10x11mm, Includes: Not Applicable (26 R 10X11)
- GEDORE Double Open Ended Wrench, 27x32mm, Overall Length: 275mm (895 27X32)
- GEDORE Tubular Box Wrench, 19x22mm, Overall Length: 165mm (26 R 19X22)
- GEDORE Insulated Open Ended Wrench, 13mm (VDE 894 13)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88363)
- Gedore Wrenches