Shop All Combination Wrenches
Gedore
Combination Ratchet Wrench, 10mm
Mfr # 7 R 10
Zoro # G9055247
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Glare, High Torque Transfer, With Same Size Each End, UD Profile
- Finish Chrome plated
- Head Size 10 mm
- Head Offset Angle 7°
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 R 10
- Zoro # G9055247
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 160mm |
Head Size | 10 mm |
Details
Features | Non-Glare, High Torque Transfer, With Same Size Each End, UD Profile |
Finish | Chrome plated |
Head Offset Angle | 7° |
Measurement Type | Metric |
Description
Combination Ratchet Wrench,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Height Gage, 0.002" Accuracy, Cast Iron (192-632-10)
- HOUGEN-OGURA 5/16 in. SB Round Die, 5/64-1/4THK (76313)
- BONDHUS Set 9 Prohold Ball End Screwdrivers (74699)
- PROTO Ratcheting Wrench, Head Size 7/8 in x #28 (JSCV28)
- GEDORE Combination Wrench, 15/16" (1 B 15/16AF)
- GEDORE Open Ended Wrench, 100mm (894 100)
- GEDORE Tubular Box Wrench, 10x11mm, Includes: Not Applicable (26 R 10X11)
- GEDORE Combination Wrench, 28mm, Overall Length: 370mm (1 B 28)
- GEDORE Open Ended Wrench, 41mm (894 41)
- GEDORE Combination Wrench, Extra Long, 10mm (7 XL 10)
- WESTWARD Combination Wrench, SAE, 5/8in Size (33M582)
- Gedore Wrenches