Shop All Cutting Pliers
Gedore
Combination Pliers, 7-7/8", Jaw Length: 42mm
Mfr # 8245-200 TL
Zoro # G9064119
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Euro Pattern; Medium-Hard Wire, 1.6 mm; Induction-Hardened Precision Cutting Edges, Hardness 62-64 HRC
- Handle Type Dipped
- Jaw Length 42mm
- Jaw Width 29mm
- Material Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8245-200 TL
- Zoro # G9064119
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 42mm |
Jaw Width | 29mm |
Overall Length | 200mm |
Details
Features | Euro Pattern; Medium-Hard Wire, 1.6 mm; Induction-Hardened Precision Cutting Edges, Hardness 62-64 HRC |
Handle Type | Dipped |
Material | Hardened and Tempered Steel |
Finish | Black |
Item | Combination Pliers,7-7/8" |
Description
Combination Pliers,7-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 306 Aluminum Ruler w/Conversion Tables-1/16 & mm 36" (306-36)
- MILWAUKEE TOOL SDS Bit 3/16" x 7" w/1/4" Hex (48-20-7092)
- REGAL CUTTING TOOLS #2-56 H1 2 Flt. Plug STI Spiral Point (007100AS)
- DRILL AMERICA 1/2"x18" SDS-Plus Hammer Bit Drill Bit (SDS1218)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- GEDORE Int. Circlip Pliers, Straight, 3/8"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 1)
- GEDORE Combination Pliers, Angled, 6-1/4" (8248-160 JC)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- GEDORE Miniature Electronic Side Cutter, 5-3/16" (8350-2)
- SK PROFESSIONAL TOOLS 8 in Diagonal Cutting Plier Flush Cut Uninsulated (15018)
- Gedore Cutting Pliers