Shop All Suspension Tools
Gedore
Coil Spring Compressor, Size 1, 2
Mfr # KL-0025-1 K
Zoro # G5872069
product price: $1,198.05
/ea
Free Shipping & Returns
$1,198.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chrysler, Fiat, Ford, GM, Hummer, Independent Multilink Suspensions, Mazda, Mercedes 190 W201, C-Class W202, CLK W208, E-Class W210, S-Class W140, SL R129, SLK R170, W116, W123, W124, W126 Front/Rear Axle, Mitsubishi, Nissan, Peugeot, Renault, Toyota, Volvo, VW T2/LT, Wishbone
- Size 1, 2
- Material Steel
- Application Safely Remove and Install Coil Springs
- Length (In.) 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # KL-0025-1 K
- Zoro # G5872069
- Country of Origin Germany
- Category Suspension Tools
Dimensions
Size | 1, 2 |
Length (In.) | 10 1/2 in |
Overall Length | 10 3/8 in |
Drive Size | 19 mm |
Details
Item | Coil Spring Compressor |
For Use With | Chrysler, Fiat, Ford, GM, Hummer, Independent Multilink Suspensions, Mazda, Mercedes 190 W201, C-Class W202, CLK W208, E-Class W210, S-Class W140, SL R129, SLK R170, W116, W123, W124, W126 Front/Rear Axle, Mitsubishi, Nissan, Peugeot, Renault, Toyota, Volvo, VW T2/LT, Wishbone |
Material | Steel |
Application | Safely Remove and Install Coil Springs |
Type | Coil Spring |
Number of Pieces | 6 |
Includes | (2) Pressure Plates, Base Body, Plastic Storage Case |
Tool Type | Coil Spring Compressor |
Description
Coil Spring Compressor, Tool Type Coil Spring Compressor, Application Safely Remove and Install Coil Springs, Material Steel, Overall Length 10 3/8 in, Drive Size 19 mm, Size 1, 2, Includes (2) Pressure Plates, Base Body, Plastic Storage Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Hose Flange, 06F121132H (06F121132H)
- OCTOPUS AUTOPILOT DRIVES Hydraulic Steering Fluid - Quart (OCTOIL1USQ)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- BEDRUG 15-18 F150 6.5FT BED BEDRUG BEDLINER (BRQ15SBK)
- GEDORE Ball Joint Service Kit, Extractor (KL-0165-1)
- GEDORE Pressing Device, Hydraulic (KL-0039-930 H)
- GEDORE Universal Coil Spring Compressor, 240mm (1.78/P1)
- GEARWRENCH Oil and Grease Seal Puller (3245)
- OTC BALL JOINT SEPARATOR (OTC6535)
- OEMTOOLS McPherson Strut Spring Compressor (25553)
- GROTE Spring Airline Holder (81-0136)
- Gedore Service & Shop Tools