Shop All Radiator Tools
Gedore
Clamp Removal Tool, Universal
Mfr # KL-0124-59
Zoro # G5810940
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 1
- For Use With Charge Air Hoses In HGV, Commercial Vehicles, HENN(R) Clamps On Coolant Hoses
- Application Loosening Clamps, Opening Clamps
- Color/Finish Chrome-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # KL-0124-59
- Zoro # G5810940
- Country of Origin Germany
- Category Radiator Tools
Dimensions
Overall Length | 3 27/32 in |
Overall Diameter | 9 7/16 in |
Overall Width | 1 3/16 in |
Details
Item | Clamp Removal Tool |
Material | Steel |
Number of Pieces | 1 |
For Use With | Charge Air Hoses In HGV, Commercial Vehicles, HENN(R) Clamps On Coolant Hoses |
Application | Loosening Clamps, Opening Clamps |
Color/Finish | Chrome-Plated |
Type | Universal |
Tool Type | Clamp Removal Tool |
Vehicle Model Year | Universal |
Vehicle Make | Universal |
Vehicle Make/Model/Year | Universal |
Color | Black, Silver |
Finish | Chrome-Plated |
Vehicle Model | Universal |
Description
Clamp Removal Tool, Tool Type Clamp Removal Tool, Application Loosening Clamps, Opening Clamps, Vehicle Make/Model/Year Universal, For Use With Charge Air Hoses In HGV, Commercial Vehicles, HENN(R) Clamps On Coolant Hoses, Color Black, Silver, Finish Chrome-Plated, Material Steel, Overall Diameter 9 7/16 in, Overall Length 3 27/32 in, Overall Width 1 3/16 in, Number of Pieces 1, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pencil Tire Press Gauge, 10 to 75 psi (2HKY5)
- UWS GLOSS BLACK 50-GALLON L-SHAPE ALUMINUM TRANSFER TANK (TT-50-L-T-P-BLK)
- CHELSEA Gasket, Pto Mounting, Pto, Series 266, 277, 859 (35-P-74)
- FUSION Wire Harness f/ MS-RA670 -MS-RA770 Stereo - Zone 1 -2 (B Port-RCA) (010-12812-01)
- CTA MANUFACTURING RADIATOR PRESSURE TESTER KIT (CTA7050)
- WESTWARD Radiator Cap Pressure Tester (1DXL5)
- ALLSTAR PERFORMANCE Radiator Fin Comb Kit (AL374843)
- ROBINAIR Coupler 1 Red 1 Blue (18192)
- LISLE Radiator Spoon Set 2Pc (82130)
- MITYVAC Universal Radiator Adapter, Black/Yellow (MV4508)
- MOTORAD Safety Radiator Cap, 16 psi, Metal (ST16V)
- Gedore Radiator Tools