Shop All Locking Pliers
Gedore
Circlip Pliers, Overall 8-1/2" L
Mfr # KL-0192-6
Zoro # G5775143
product price: $79.85
/ea
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Plain
- Jaw Width 13/32 in
- Material Steel
- Overall Length 8 1/2 in
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # KL-0192-6
- Zoro # G5775143
- UPC # 04046459025603
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Jaw Length | 1 13/64 in |
Jaw Width | 13/32 in |
Overall Length | 8 1/2 in |
Tip Width | 1/8 in |
Tip Diameter | 0.125 in |
Overall Length Range | 6 - 8 in |
Description
The Gedore KL-0192-6 Circlip Pliers is the ideal tool for removing and installing circlips. The 45 degree needle nose design gives you a firm grip on the circlip, allowing you to easily remove it. The long nose pliers can reach into tight spaces and its plain handle allows for better control. This locking plier has an overall length of 8 1/2 in., jaw width of 13/32 in., and jaw length of 1 13/64 in.. It also has a max. jaw opening of 6 1/2 in.. With these features, the Gedore KL-0192-6 Circlip Pliers is an essential tool that every professional should have at their disposal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 9 mm Size 6 pt Deep Depth, Black Oxide (5MR84)
- KESON 100 ft Tape Measure, 3/8 in Blade (SNR18100)
- GRIP-ON 10 Locking Pliers, 2716 Jaw Opening, Curved Jaws (111-10)
- PORTER-CABLE PORTER-CABLE PC1500HG Heat Gun, 120 V, 19 cfm, 6 ft L Cord (PC1500HG)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Flat Nose Pliers, 6-1/4" (8120-160 TL)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Welders Locking Wrench, 11" (138)
- GRIP-ON 12 Locking Pliers, 21516 Jaw Opening, Groovy Grip (122-12)
- Gedore Pliers