Shop All Locking Pliers
Gedore
Circlip Pliers, Overall 8-1/2" L
Mfr # KL-0192-5
Zoro # G5879513
product price: $62.97
/ea
$62.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Plain
- Jaw Width 23/64 in
- Material Steel
- Overall Length 8 1/2 in
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # KL-0192-5
- Zoro # G5879513
- UPC # 04046459025597
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Jaw Length | 8 21/32 in |
Jaw Width | 23/64 in |
Overall Length | 8 1/2 in |
Tip Width | 3/32 in |
Tip Diameter | 0.094 in |
Overall Length Range | 6 - 8 in |
Description
Circlip Pliers, Plier Type Circlip Pliers, Non-Sparking No, Overall Length 8 1/2 in, Tip Diameter 0.094 in, Tip Angle 45 Degrees , Jaw Opening Type Manual, Insulated No, Tether Ready Yes, ESD-Safe No, Handle Color Silver, Handle Style Standard, Maximum Jaw Opening 3 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Model 535A Power Threading Machine, 84097, Automatic Chuck, 1/2" - 2" NPT (535A)
- STEINEL Heat Gun, Electric Powered, 120V AC, Dual Temp. Setting, 1,300 W Watt, Pistol Handle (HL1620S)
- GENERAL TOOLS MFG Auto Cent Punch (77)
- MASON Pad, Anti Vibration (4C975)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- WESTWARD Snap Ring Pliers, 1 pcs., 0.070in. Tip (33HD68)
- Gedore Pliers