Shop All Pipe & Tubing Cutters
Gedore
Chain Pipe Cutter, Up 6-57/64" Capacity
Mfr # 210015
Zoro # G2889037
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Up to 6-57/64 in
- Cuts Cast Iron, Stainless Steel, Steel
- Body Material Steel
- Handle Material Plastic
- Cutting Action Ratcheting Shear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 210015
- Zoro # G2889037
- UPC # 04017981210034
- Country of Origin Germany
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 22 1/2 in |
Outside Dia. Cutting Capacity | 3.35 in - 6.89 in |
Tool Length | 22 1/2 in |
Details
Cutting Capacity | Up to 6-57/64 in |
Cuts | Cast Iron, Stainless Steel, Steel |
Body Material | Steel |
Handle Material | Plastic |
Cutting Action | Ratcheting Shear |
Handle Design | Contoured |
Blade Material | Steel |
Item | Pipe Cutter |
Features | Expandable, Low Space Requirements |
Replacement Wheel | Mfr. No. 4536410 |
Replacement Chain | Mfr. No. 4551480 |
Product Type | Link Pipe Cutter |
Maximum Cutting Capacity | 6 15/16 in |
Tool Weight | 5.7 kg |
Body Color | Blue |
Replacement Blade | Mfr. No. 4536410 |
Minimum Cutting Capacity | 3 3/8 in |
Material Application | Cast-Iron, Stainless Steel, Steel |
Description
Pipe Cutter, Product Type Link Pipe Cutter, Material Application Cast-Iron, Stainless Steel, Steel, Cutting Action Ratcheting, Minimum Cutting Capacity 3 3/8 in, Maximum Cutting Capacity 6 15/16 in, Tool Length 22 1/2 in, Body Material Steel, Blade Material Steel, Body Color Blue, Features Expandable, Low Space Requirements, Handle Design Contoured, Handle Material Plastic, Replacement Blade Mfr. No. 4536410, Replacement Chain Mfr. No. 4551480, Tool Weight 5.7 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 PEX X 1-1/2 MNPT ADAPTER (460-769NL)
- MILWAUKEE VALVE Butterfly Valve, Lug, Size 2 1/2 In (ML232B)
- ZORO SELECT 1-1/2" x 1" 304/304L Stainless Steel Swage Nipple Sch 80 (2984833112)
- MIDLAND METAL Tube to Pipe Elbow, 90 deg Swivel, Elbow FittingConnector, 14 x 12 Nominal, PushIn x MNPT End (20518C)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (2180 3)
- GEDORE Pipe Shears, 1-3/4" Cutting Capacity (2268 2)
- GEDORE Pipe Cutter, 1/8" to 5/8" Capacity (231000)
- GEDORE Pipe Cutter, 1/8" to 1-3/4" Capacity (2180 4)
- GEDORE Pipe Cutter, 1-1/4" to 4" Capacity (222040)
- GEDORE Pipe Cutter, 1" to 2-3/4" Capacity (224021)
- RIDGID Quick Acting Tubing Cutter, 6-1/4 In. L (35S)
- Gedore Pipe & Tubing Cutters