Shop All Hand Held Punches
Gedore
Centre Punch, 150 x 12 x 5mm
Mfr # 100-15
Zoro # G8776533
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 100-15
- Zoro # G8776533
- Country of Origin Germany
- Category Hand Held Punches
Details
Item | Centre Punch,150 x 12 x 5mm |
Description
Centre Punch,150 x 12 x 5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Ball Bit 6In 3/4In (43719)
- MILWAUKEE TOOL 3-3/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0737)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122000)
- SPEEDAIRE Air Drill, Key, 3/8 In, 22,000 RPM, 16 CFM (21AA78)
- GEDORE Pin Punch, 1, 5mm (119-1,5)
- GEDORE Arc Punch, 11mm (570011)
- GEDORE Arc Punch, 9mm (570009)
- GEDORE Arc Punch, 30mm (570030)
- GEDORE Pin Punch, 4.5mm (119-4,5)
- GEDORE Arc Punch, 6mm (570006)
- PROTO 3/8" x 6" Brass Drift Punch (J9638B)
- Gedore Cutting and Shaping Tools