Shop All Bender Parts
Gedore
Calibration Tool, 18 x 1mm
Mfr # 239018
Zoro # G8779388
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 239018
- Zoro # G8779388
- Country of Origin Germany
- Category Bender Parts
Details
Item | Calibration Tool,18 x 1mm |
Description
Calibration Tool,18 x 1mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-Plus 2-Cutter 8 x 160 mm (48-20-8040)
- TEKTON 3/8 Inch Drive x 18 Inch Socket Rail, 20 Clips (Black) (OSR13220)
- VEGA Ball-End Hex, 5 mm Bit x 3 in (175BP050A)
- MICRO 100 Brazed Tool Bit, AR, 4 In L, 5/8 In W (AR-10)
- GREENLEE 7/16 in Draw Stud (29451)
- JAMESON Big Buddy Accessory Kit for 1/2" Rod (11-38-RK)
- BESSEY 8 Drop Forged CClamp With Copper Coated Spindle, CDF408CHV (CDF408CHV)
- METALPRO Bender Dies (MP9720)
- BN PRODUCTS USA Cutting Block For 10H744, Steel (RB-25X)
- GREENLEE Repair Brush for 555 Bender (86420)
- YELLOW JACKET Ratchet Body for 63331 (63339)
- Gedore Bender Parts