Shop All Bender Parts
Gedore
Calibration Tool, 15 x 1mm
Mfr # 239015
Zoro # G8779351
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 239015
- Zoro # G8779351
- Country of Origin Germany
- Category Bender Parts
Details
Item | Calibration Tool,15 x 1mm |
Description
Calibration Tool,15 x 1mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP16)
- CLEVELAND Chucking Reamer, 10mm Size, HSS, Straight (C25845)
- GREENLEE Hook Nose Tip, For 1ED74, 1ED75, 1FAH7 (10497)
- SYBA SYBA SY-ACC65066 12-in-1 Mini Screwdriver Set for Small Gadget Repairs (SY-ACC65066)
- JAMESON Big Buddy Accessory Kit for 1/2" Rod (11-38-RK)
- GENERAL TOOLS ADJ TRAMMELS W/ECCENTRIC PTS. (GN523)
- RIDGID Roll, For Use With Model 368 34 OD LeverType Ratchet Tubing Benders (35425)
- CRESCENT WISS 24 in. Sheet Metal Bending Tool (WF24)
- GREENLEE 3/4 in x 2-15/16 in Knock Out Draw Stud (304AVBBP)
- BESSEY 8 Drop Forged CClamp With Copper Coated Spindle, CDF408CHV (CDF408CHV)
- JAMESON Easy Buddy Accessory Kit for 1/4in Rod (6-14-AK)
- Gedore Hand Tool Parts