Shop All Bender Parts
Gedore
Calibration Tool, 12 x 1mm
Mfr # 239012
Zoro # G8779290
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 239012
- Zoro # G8779290
- Country of Origin Germany
- Category Bender Parts
Details
Item | Calibration Tool,12 x 1mm |
Description
Calibration Tool,12 x 1mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75LJ048AA3)
- TE-CO T-Slot Bolt, 4140 Steel, 1/2"-13X2.5" (45461)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet (CCMT21.51ESU-T1500A)
- HUSQVARNA Wet Coring Bit, 13 In, 14 In D, 1 1/4-7 (Banner-13)
- METALPRO Bender Dies (MP9720)
- GREENLEE Repair Brush for 555 Bender (86420)
- RIDGID Roll, For Use With Model 368 34 OD LeverType Ratchet Tubing Benders (35425)
- BN PRODUCTS USA Bender Die, Steel (BD25WH)
- GREENLEE 3/4 in x 2-15/16 in Knock Out Draw Stud (304AVBBP)
- GREENLEE 7/16 in Draw Stud (29451)
- OTC Brake Line Bending Pliers (6719BP)
- Gedore Hand Tool Parts