Shop All Cable and Wire Cutters
Gedore
Cable Shears, Shear Cut, 8", AWG 2/0
Mfr # 8094
Zoro # G9063139
$49.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Hardened and Tempered Steel
- Number of Pieces 1
- Capacity 20mm Dia
- Handle Type Dipped
- Features Ergonomic Single-Hand Operation, Adjustable Screw Joint, Cutting Edges Additionally Inductively Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8094
- Zoro # G9063139
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Length (In.) | 200mm |
Details
Material | Hardened and Tempered Steel |
Number of Pieces | 1 |
Capacity | 20mm Dia |
Handle Type | Dipped |
Features | Ergonomic Single-Hand Operation, Adjustable Screw Joint, Cutting Edges Additionally Inductively Hardened |
Application | For Cutting Single, Multiple And Fine-Wire Copper And Aluminum Cables |
Item | Cable Shears,Shear Cut,8",AWG 2/0 |
Description
Cable Shears,Shear Cut,8 In.,AWG 2/0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x54in.L (EHS50054)
- ZORO SELECT Chucking Reamer, 3mm, 4 Flute, HSS (13H717)
- MARSHALLTOWN PREMIER Notched Trowel, 3/8" x 1/2" x 1-1/2" (5709SD)
- KLEIN TOOLS PowerLine™ Flashlight Holder (5713)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- KNIPEX 4 1/2" Electronics End Cutter (64 52 115)
- KLEIN TOOLS Wire Marker Book, Household Electrical Panel (56254)
- APOLLO Valves Crimping Tool, 12 to 34 in Crimping, ComfortGrip Handle (69PTKH0014SS)
- KLEIN TOOLS Blade for Ratcheting PVC Cutter (50032)
- KLEIN TOOLS Diagonal Cutting Pliers, Bell System, W and V Notches, 5-Inch (D528V)
- LOCOLOC 8" Cable Cutter, Shear Cut (CP)
- Gedore Cable and Wire Cutters