Shop All Cable and Wire Cutters
Gedore
Cable Shears, 620mm
Mfr # V 180 23
Zoro # G9058765
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Insulated / Uninsulated Insulated
- Capacity Cable: 27 mm, Solid: 200 Sq. mm
- Length (In.) 620mm
- Features Individually Tested, Insulation Up to 1000 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # V 180 23
- Zoro # G9058765
- UPC # 04010886643037
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Length (In.) | 620mm |
Details
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated |
Capacity | Cable: 27 mm, Solid: 200 Sq. mm |
Features | Individually Tested, Insulation Up to 1000 V |
Item | Cable Shears,620mm |
Description
Cable Shears,620mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 27/64 (44927)
- SIMONDS Flat Aluminum File, Double, 8inL, Nat. (73275000)
- INSIZE Pocket Rule, SS, 6" L, Satin Chrome, 15/32"W (7119-150)
- MILWAUKEE TOOL Large Thread Quick Change Arbor, 7/16" Shank (49-56-9100)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- TOLSEN 14-in. Industrial Heavy Duty Bolt Chain Lock Wire Cutter Cutting Tool (10242)
- KLEIN TOOLS Electrician's Scissors, Nickel Plated (2100-7)
- GREENLEE 9-1/4" Cable Cutter, High Leverage, Shear Cut (727)
- GREENLEE 10-3/4" Ratchet Action Cable Cutter, Center Cut (761)
- EATON B-LINE Wire Rope Cutter, For Kwik Wire (TM) (BKCC)
- WESTWARD 24-1/2" Cable Cutter, Shear Cut, 1" Cap (10D452)
- Gedore Knives, Cutters & Snips