Shop All Cable and Wire Cutters
Gedore
Cable Shears, 6-1/2", AWG 1/0
Mfr # 8092-160 TL
Zoro # G9063148
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened and Tempered Steel
- Number of Pieces 1
- Capacity 10mm Dia
- Handle Type Dipped
- Features Max. Cutting Capacity, New Cutting-Edge Geometry, Hardness 55 HRC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8092-160 TL
- Zoro # G9063148
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Length (In.) | 6-1/2" |
Details
Material | Hardened and Tempered Steel |
Number of Pieces | 1 |
Capacity | 10mm Dia |
Handle Type | Dipped |
Features | Max. Cutting Capacity, New Cutting-Edge Geometry, Hardness 55 HRC |
Item | Cable Shears,6-1/2",AWG 1/0 |
Application | For Cutting Single, Multiple And Fine-Wire Copper And Aluminum Cables |
Description
Cable Shears,6-1/2 In.,AWG 1/0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 1/4" Double Square SAE Socket, 8 Points (J4708S)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50087)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.52 UD21 (TCMT 21.52-ZX3 UD21)
- MILWAUKEE TOOL Tool Lanyard, 6 pk, 10 lb., 36-5/16" L (48-22-8810X6)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- KLEIN TOOLS Cable-Sheath Splitting Knife (1515-S)
- GREENLEE 18-7/8" Cable Cutter, Anvil Cut (SDK105)
- WESTWARD Ratcheting Cable Cutter, 12 In, 1/4 In Cap (1YNB3)
- KNIPEX Wire Rope Shears, 7 1/2" Wire Rope Shear (95 62 190)
- CLAUSS 5-3/4" Wire Cutter, Shear Cut (33403)
- LENOX Tube Cutters (LXHT80823)
- Gedore Knives, Cutters & Snips