Shop All Cable and Wire Cutters
Gedore
Cable Shears, 20", AWG 5/0
Mfr # 8093
Zoro # G9063111
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged steel
- Number of Pieces 1
- Handle Material Aluminum
- Capacity 27mm Dia
- Handle Type Rubber Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8093
- Zoro # G9063111
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Length (In.) | 505mm |
Details
Material | Forged steel |
Number of Pieces | 1 |
Handle Material | Aluminum |
Capacity | 27mm Dia |
Handle Type | Rubber Grips |
Features | Compact Design, Low Weight, Optimum Lever Action, New Cutting-Edge Geometry for A Clean, Smooth Cut |
Item | Cable Shears,20",AWG 5/0 |
Application | Forged Steel |
Description
Cable Shears,20 In.,AWG 5/0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 63/64 in Spark Plug Boot Plier Multi-Component Grip Handle (38 95 200)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/4 In, 13pc (11V296)
- KRAFT TOOL Steel Clevis Wood Handle, 6 ft. (CC266)
- MAKITA 6" Random Orbit Sander (BO6030)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- LENOX Tube Cutters (LXHT80823)
- KLEIN TOOLS Replacement Head for 24-Inch Bolt Cutter (63824)
- KLEIN TOOLS Replacement Head for 30-Inch Bolt Cutter (63831)
- JONARD TOOLS Ratcheting Duct And Cable Slitter (RCS-30)
- WESTWARD Wire Rope Cutter, Shear Cut, 7 1/2 in, (1YNA8)
- CRESCENT H.K. PORTER Guy Strand Ratchet Cutter (8690CK)
- Gedore Knives, Cutters & Snips